This product requires certification to purchase.

PEBR 1 60 Watts Candelabra Outdoor SCONCE *PLANTA

Hinkley

PEBR 1 60 Watts Candelabra Outdoor SCONCE *PLANTA

  • Fast #
  • Part #H4140PZ
  • Item #2380357
  • Manufacturer Part #4140PZ
4.5 out of 5 Customer Rating
Brand image
Hinkley

PEBR 1 60 Watts Candelabra Outdoor SCONCE *PLANTA

  • Fast #
  • Part #H4140PZ
  • Item #2380357
  • Manufacturer Part #4140PZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
  • Warm rich light bronze tone
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Pearl Bronze
Glass Type:
Clear
Height:
14-1/2
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Glam
Material:
Cast Aluminum
Type:
H4140PZ
UPC:
640665414028
Volts:
120V
Watts:
60