Pier Mount in Black
Pier Mounts Pier Mount in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Mounting hardware not included
- Striking black finish enhances design
Specifications
- Collection:
- Pier Mounts
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Material:
- Cast Aluminum
- Product Type:
- Pier Mount
- UL Listed:
- No
- UPC:
- 640665130119
- Volts:
- 120V
- Width:
- 3-3/10