This product requires certification to purchase.

100W 1-Light Wall Sconce in Burnished Brass

Hinkley

Plantation 100W 1-Light Wall Sconce in Burnished Brass

  • Fast #
  • Part #H5310BB
  • Item #2102511
  • Manufacturer Part #5310BB
3.9 out of 5 Customer Rating
Brand image
Hinkley

Plantation 100W 1-Light Wall Sconce in Burnished Brass

  • Fast #
  • Part #H5310BB
  • Item #2102511
  • Manufacturer Part #5310BB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • Fixture can be mounted either up or down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Plantation
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Depth:
6-1/2 in
Glass Type:
Clear
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Glam
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665531015
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
5 in