2-Light Ceiling Light Fixture with Hand-Blown Clear Optic Glass in PolishedAntiqueNickel
Plantation 2-Light Ceiling Light Fixture with Hand-Blown Clear Optic Glass in PolishedAntiqueNickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
- Lifetime warranty on electrical wiring and components
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Plantation
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Glam
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 640665410228
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in