8 in. 60W 2-Light Post Mount Lantern in Burnished Brass
Plantation 8 in. 60W 2-Light Post Mount Lantern in Burnished Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
- Lifetime warranty on electrical wiring and components
- Rich dark brass finish
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- Collection:
- Plantation
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Glam
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Product Type:
- Post Lantern
- UL Listed:
- No
- UPC:
- 640665410204
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12