100W 2-Light Medium E-26 Vanity Fixture in Heritage Brass
Poppy 100W 2-Light Medium E-26 Vanity Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Poppy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Mid-century, Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665593211
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-3/4 in