100W 4-Light Medium E-26 Outdoor Pendant in Aged Zinc
Porter 100W 4-Light Medium E-26 Outdoor Pendant in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rich gray tone
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
Specifications
- Collection:
- Porter
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 31-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Farmhouse, Industrial
- Material:
- Aluminum
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665280807
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in