18-1/2 in. 100W 1-Light Outdoor Wall Lantern in Aged Zinc
Porter 18-1/2 in. 100W 1-Light Outdoor Wall Lantern in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rich gray tone
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- C-US wet rated
- The merging of industrial, arts and crafts, and modern farmhouse styles create a stunning and distinctive statement
Specifications
- ADA Compliant:
- No
- Collection:
- Porter
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 7-1/4 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665280005
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in