5W 4-Light 35-3/10 in. Outdoor Wall Sconce in Black
Porter 5W 4-Light 35-3/10 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Images are for reference purpose only and may not be pictured with the specified LED filament bulb
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
- From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
- Meets California energy commission title regulations/JA8 when using the included LED bulb
- 2 year finish warranty
- LED bulbs carry a 3 year limited warranty
- The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view
- Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
Specifications
- Collection:
- Porter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 12-4/5 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 35-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Lumens:
- 1800
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665280944
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 12 in