60W 1-Light LED Vanity Fixture in Polished Nickel
Portia 60W 1-Light LED Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension is 3.25" when mounted without optional junction box cover plate.
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Exclusively available in High Performance LED
- Fixture can be mounted vertically
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Portia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Depth:
- 3-3/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Industrial
- Lumens:
- 1200
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665521115
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 19 in