This product requires certification to purchase.

360W 6-Light Candelabra E-12 Chandelier in Aged Zinc

Hinkley

Quentin™ 360W 6-Light Candelabra E-12 Chandelier in Aged Zinc

  • Fast #
  • Part #H4815DZ
  • Item #7445016
  • Manufacturer Part #4815DZ
3.4 out of 5 Customer Rating
Brand image
Hinkley

Quentin™ 360W 6-Light Candelabra E-12 Chandelier in Aged Zinc

  • Fast #
  • Part #H4815DZ
  • Item #7445016
  • Manufacturer Part #4815DZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rich gray tone
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Ideal for vintage filament bulbs (not included)
  • Requires Certification

Documents


Specifications

Collection:
Quentin™
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Depth:
16 in
Dimmable:
No
ETL Listed:
No
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Mid-century Modern, Industrial
Material:
Die Cast Aluminum
Number of Lights:
6
Number of Tiers:
1
UL Listed:
No
UPC:
640665481532
Volts:
120V
Watts:
360 W
Width:
36 in