60W 8-Light Candelabra E-12 Incandescent Linear Chandelier in Aged Zinc with Antique Nickel
Quentin 60W 8-Light Candelabra E-12 Incandescent Linear Chandelier in Aged Zinc with Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Rich gray tone
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This fixture includes multiple down stems in various lengths to customize the installation height, including one 6" stem and two 12" stems.
Specifications
- CSA Certified:
- No
- Collection:
- Quentin
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc, Antique Nickel
- Depth:
- 16
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665481839
- Volts:
- 120V
- Watts:
- 60
- Width:
- 45