40W 3-Light Candelabra E-12 Base Outdoor Wall Mount Sconce in Oil Rubbed Bronze
Raley 40W 3-Light Candelabra E-12 Base Outdoor Wall Mount Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Bold and robust dark bronze finish
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Raley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 12-3/10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 25-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665160468
- Volts:
- 120V
- Watts:
- 40
- Width:
- 9-1/2