This product requires certification to purchase.

44W 1-Light Integrated LED Vanity Fixture in Polished Chrome

Hinkley

Remi 44W 1-Light Integrated LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H51404CM
  • Item #7545200
  • Manufacturer Part #51404CM
5 out of 5 Customer Rating
Brand image
Hinkley

Remi 44W 1-Light Integrated LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H51404CM
  • Item #7545200
  • Manufacturer Part #51404CM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Remi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Acrylic White
Height:
4-3/4 in
Installation Type:
Vertical Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
3200
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
640665514063
Volts:
120V
Watts:
44 W
Width:
30 in