53W 1-Light Integrated Vanity Fixture in Chrome
Remi 53W 1-Light Integrated Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Remi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 4-4/5 in
- Installation Type:
- Vertical
- Length:
- 3-4/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Lumens:
- 3800
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665507416
- Volts:
- 120V
- Watts:
- 53 W
- Width:
- 32-3/4 in