5W 1-Light 16 in. Outdoor Wall Sconce in Black
Republic 5W 1-Light 16 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outdoor - coastal finish
- LED JA8 lamp included
- Wet rated
- General Hinkley warranty statement
- LED components - lamp
- Finish group - black
- Coastal elements
- Invisimount
- Style outdoor -coastal
Specifications
- ADA Compliant:
- No
- AMP:
- 0.0417
- Ballast Type:
- Residential
- Collection:
- Republic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 90
- Material:
- Composite, Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665100433
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 5 W
- Width:
- 7 in