120V 100W 3-Light Vanity Fixture in Antique Nickel
Rigby 120V 100W 3-Light Vanity Fixture in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Rigby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665529326
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27 in