60W 1-Light Wall Sconce in Aged Zinc
Rigby 60W 1-Light Wall Sconce in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rigby
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665436013
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in