60W 3-Light G9 Double Loop Vanity Fixture in Heritage Brass
Rixon 60W 3-Light G9 Double Loop Vanity Fixture in Heritage Brass
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Classic gleaming light brass finish
- For complete warranty information visit https://www.hinkleylighting.com
- This fixture must be installed with shades facing up toward the ceiling.
Specifications
- ADA Compliant:
- No
- Collection:
- Rixon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 6-3/10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 7
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665549324
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24