24W 1-Light 4-3/10 in. Wall Sconce in Black with Chrome
Rollins 24W 1-Light 4-3/10 in. Wall Sconce in Black with Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted vertically
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
- ADA compliant
- LED components carry a 5-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rollins
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Chrome
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 4-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial, Transitional
- Lumens:
- 2100
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665510928
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 24 W
- Width:
- 24 in