6.5W 1-Light GU10 LED Wall Sconce in Satin Black
Rook 6.5W 1-Light GU10 LED Wall Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bold lines and a clean, minimalist style complement contemporary architecture
- 2 year finish warranty
- LED Lamps carry a 3-year limited warranty
- For complete warranty information visit https://www.hinkleylighting.com
- LED lamp included is JA8 2016 certified.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 2700
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 640665178869
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6.5 W
- Width:
- 5-4/5 in