5W 3-Light Candelabra E-12 Vanity Fixture in Heritage Brass
Ryden 5W 3-Light Candelabra E-12 Vanity Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Streamlined for maximum illumination: Heavy cast prongs balance each clear glass shade for full radiance (Note: Vanity must be installed with shades facing upward)
- Perfect palette of finishes: Select from a deep, rich black, classic matte brushed nickel, or a warm amber heritage brass finish
- Slender candelabra bulbs suggested: Personalize with an incandescent or LED candelabra vintage filament bulb - tubular, candle tip (not included)
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; meets UL & CSA product safety standards
- This fixture must be installed with shades/glass facing up toward the ceiling
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Shown with T-style bulbs (not included)
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Ryden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA10
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665580655
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 23 in