This product requires certification to purchase.

COBR 1 60 Watts Medium Lantern

Hinkley

San Clemente COBR 1 60 Watts Medium Lantern

  • Fast #
  • Part #H2440CB
  • Item #1097078
  • Manufacturer Part #2440CB
5 out of 5 Customer Rating
Brand image
Hinkley

San Clemente COBR 1 60 Watts Medium Lantern

  • Fast #
  • Part #H2440CB
  • Item #1097078
  • Manufacturer Part #2440CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • 12 year warranty on electrical wiring and components
  • Ornate details, a bold finish and striking form complement stately facades
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
San Clemente
Color Finish Category:
Bronze Tones
Color Finish Name:
Copper Bronze
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
13-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Glam
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
UPC:
640665244014
Volts:
120V
Watts:
60 W
Width:
9-1/2 in