6?Light Linear Chandelier, Black with Lacquered Brass Accents
Saunders 6?Light Linear Chandelier, Black with Lacquered Brass Accents
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
- This item may be hung on a sloped ceiling
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
- Ideal for vintage filament bulbs
- Hand blown, etched opal glass shades
Specifications
- Collection:
- Saunders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20
- Dimmable:
- No
- Glass Type:
- Etched Opal
- Height:
- 26-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 45
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Overall Height:
- 59-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- H46955BKLCB
- UPC:
- 640665469523
- Volts:
- 120V
- Watts:
- 30
- Width:
- 45