This product requires certification to purchase.

100W 1-Light Medium E-26 Vanity Fixture in Sequoia

Hinkley

Sawyer 100W 1-Light Medium E-26 Vanity Fixture in Sequoia

  • Fast #
  • Part #H5940SQ
  • Item #7884025
  • Manufacturer Part #5940SQ
4.1 out of 5 Customer Rating
Brand image
Hinkley

Sawyer 100W 1-Light Medium E-26 Vanity Fixture in Sequoia

  • Fast #
  • Part #H5940SQ
  • Item #7884025
  • Manufacturer Part #5940SQ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rich rustic finish with a warm artisanal appearance
  • Artisanal details, a rich finish and artisanal elements add warm rustic style
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Fixture can be mounted either up or down
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sawyer
Color Finish Category:
Browns
Color Finish Name:
Sequoia
Dimmable:
No
Glass Type:
Seeded
Height:
11 in
Installation Type:
Wall Mount
Length:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Rustic
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
640665594003
Volts:
120V
Watts:
100 W
Width:
5 in