28 in. 5-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Sawyer 28 in. 5-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This item includes one 12" and one 24" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories
- This item may be hung on a sloped ceiling
- Meets California energy commission title regulations/JA8 when using the included LED bulb
- For more information on how to control your ceiling fan via the Hinkley home automation app, click here
- Wi-Fi compatible with included fan control
- Fan control included, HIRO control - 6 speed reversing
- LED bulbs carry a 3-year limited warranty
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
Specifications
- AMP:
- 0.12, 0.19
- Blade Pitch:
- 20°
- Blade Span:
- 28 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2432
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Sawyer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Clear Seedy
- Height:
- 21
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Lumens:
- 2840
- Material:
- Composite, Glass
- Number Of Hours:
- 15000
- Number of Blades:
- 5
- Number of Lights:
- 8
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 319
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665019100
- Volts:
- 120V
- Watts:
- 4