60W 12-Light Candelabra E-12 LED Outdoor Chandelier in Sequoia
Sawyer 60W 12-Light Candelabra E-12 LED Outdoor Chandelier in Sequoia
Product Details
Product Details
- The fresh, rustic design of the Sawyer collection will inject any outdoor living experience with the warm, cozy ambiance of an indoor setting. Constructed with Hinkley & rsquo's own anti-corrosion coating, Sawyer ensures maximum resiliency and performance in the elements.
Documents
Specifications
- Collection:
- Sawyer
- Color Finish Category:
- Browns
- Color Finish Name:
- Sequoia
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 28-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 28-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel
- Number of Lights:
- 12
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665292398
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 38 in