60W 9-Light Outdoor Pendant in Sequoia
Sawyer 60W 9-Light Outdoor Pendant in Sequoia
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Rustic elements with bold, refined details complement a variety of facades from farmhouse to contemporary architecture
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- 2 year finish warranty
- Rich rustic finish with a warm artisanal appearance
Specifications
- Collection:
- Sawyer
- Color Finish Category:
- Browns
- Color Finish Name:
- Sequoia
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 27-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 9
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665292107
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in