This product requires certification to purchase.

6.50W 1-Light 6-4/5 in. Wall Sconce in Heritage Brass

Hinkley

Scout 6.50W 1-Light 6-4/5 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #H32530HB
  • Item #9743457
  • Manufacturer Part #32530HB
3.6 out of 5 Customer Rating
Brand image
Hinkley

Scout 6.50W 1-Light 6-4/5 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #H32530HB
  • Item #9743457
  • Manufacturer Part #32530HB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
  • Includes three interchangeable knobs in BK, BN, and HB
  • Features on/off switch
  • LED components carry a 5-year limited warranty
  • Meets California Energy Commission title regulations/JA8 when using the included LED bulb
  • Requires Certification

Specifications

Collection:
Scout
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Color Temperature:
3000
Depth:
4-1/2 in
Dimmable:
Yes
Glass Type:
Etched
Height:
6-4/5 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern
Lumens:
500
Material:
Glass, Steel
Number Of Hours:
25000 hr
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Dry Locations
UPC:
640665325317
Volts:
120V
Wall Sconce Type:
Indoor
Watts:
6.5 W
Width:
6-4/5 in