12W 2 Lights 16in. Outdoor Wall Sconce in Architectural Bronze
Silo 12W 2 Lights 16in. Outdoor Wall Sconce in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- LED bulbs carry a 3 yr limited warranty
- 2 yr finish warranty
- Suitable for use in both interior and outdoor spaces
- Bold lines and a clean, minimalist style complement contemporary architecture
- Mounting hardware is hidden on the backplate to ensure a clean silhouette
Specifications
- ADA Compliant:
- No
- Average Life:
- 2.85 yr
- Collection:
- Silo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 575
- Material:
- Composite
- Number Of Hours:
- 25000 hr
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- H13595AZLL
- UPC:
- 640665136067
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 16 W
- Width:
- 6-1/4 in