16W LED (Up/Down) 2?Light 16in. Outdoor Wall Sconce in Black / Etched Glass
Silo 16W LED (Up/Down) 2?Light 16in. Outdoor Wall Sconce in Black / Etched Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- LED bulbs carry a 3 yr limited warranty
- 2 yr finish warranty
- Suitable for use in both interior and outdoor spaces
- Bold lines and a clean, minimalist style complement contemporary architecture
- Mounting hardware is hidden on the backplate to ensure a clean silhouette
Specifications
- ADA Compliant:
- No
- Average Life:
- 2.85 yr
- Collection:
- Silo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 575
- Material:
- Composite
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 640665136081
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 16 W
- Width:
- 6-1/4 in