This product requires certification to purchase.

6.5W 2-Light 12 in. Outdoor Wall Sconce in Black

Hinkley

Silo 6.5W 2-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H13594BKLL
  • Item #9302767
  • Manufacturer Part #13594BK-LL
4.1 out of 5 Customer Rating
Brand image
Hinkley

Silo 6.5W 2-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H13594BKLL
  • Item #9302767
  • Manufacturer Part #13594BK-LL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • 5 year finish warranty
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • The coastal elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • The perfect addition to modern coastal, Silo's compact design blends simple and long-lasting practicality
  • Built to stand up to harsh climates and available in three rust and corrosion-resistant finishes, Silo is available in a downlight-only option to meet dark sky compliance, an up and downlight for additional wall washing, and a small flush mount
  • Requires Certification

Specifications

Collection:
Silo
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Etched Lens
Height:
12 in
Installation Type:
Wall Mount
Length:
5-4/5 in
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Lumens:
1000
Material:
Composite, Glass, Synthetic Fiber
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
640665136074
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
6.5 W
Width:
4-1/2 in