17W 1-Light LED Small Wall Sconce in Brushed Nickel
Simi 17W 1-Light LED Small Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Simi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 92
- Color Temperature:
- 3000
- Depth:
- 3-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1250
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 3 lb
- Width:
- 5-3/10 in