This product requires certification to purchase.

11-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

Hinkley

Somerset 11-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #H3407BN
  • Item #7164994
  • Manufacturer Part #3407BN
4.7 out of 5 Customer Rating
Brand image
Hinkley

Somerset 11-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #H3407BN
  • Item #7164994
  • Manufacturer Part #3407BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This stem hung fixture may be hung on a sloped ceiling.
  • Lifetime warranty on electrical wiring and components
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Somerset
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched Opal
Height:
17 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Vintage
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
640665340730
Volts:
120V
Watts:
100 W