This product requires certification to purchase.

12W 2-Light 24in. Tall Wall Sconce in Heritage Brass

Hinkley

Soren 12W 2-Light 24in. Tall Wall Sconce in Heritage Brass

  • Fast #
  • Part #H50912HB
  • Item #10353813
  • Manufacturer Part #50912HB
3.9 out of 5 Customer Rating
Brand image
Hinkley

Soren 12W 2-Light 24in. Tall Wall Sconce in Heritage Brass

  • Fast #
  • Part #H50912HB
  • Item #10353813
  • Manufacturer Part #50912HB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fixture can be mounted horizontally
  • Suitable for use in damp locations as defined by NEC and CEC, meets United States UL underwriters laboratories and CSA Canadian standards association product safety standards
  • T-style bulbs required
  • Fixture can be mounted vertically
  • Merging the best of traditional and modern elements with a sophisticated and streamlined look
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Height
23-1/2 in
Length
5 in
Width
5 in
Characteristics & Features
Collection
Soren
Color Finish Category
Brass Tones
Color Finish Name
Heritage Brass
Dimmable
No
Glass Type
Clear, Fluted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
Type
H50912HB
UPC
640665509137