This product requires certification to purchase.

5W 6-Light 20 in. Wall Sconce in Black

Hinkley

Stag 5W 6-Light 20 in. Wall Sconce in Black

  • Fast #
  • Part #H30602BK
  • Item #9302878
  • Manufacturer Part #30602BK
4.4 out of 5 Customer Rating
Brand image
Hinkley

Stag 5W 6-Light 20 in. Wall Sconce in Black

  • Fast #
  • Part #H30602BK
  • Item #9302878
  • Manufacturer Part #30602BK
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • Features on/off switch
  • Can be hard wired or mounted with included plug-in cord
  • Optional cord cover available, 6938BK
  • Requires Certification

Specifications

Collection:
Stag
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-3/10 in
Dimmable:
Yes
Height:
20 in
Installation Type:
Wall Mount
Length:
5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Traditional, Transitional
Material:
Resin
Number of Lights:
6
Power Source:
Hardwired, Plug-in
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665306019
Volts:
120V
Wall Sconce Type:
Indoor
Watts:
5 W
Width:
22-4/5 in