60W 4-Light Candelabra E-12 Semi-flush Mount Ceiling Fixture in Black with Polished Nickel
Stinson 60W 4-Light Candelabra E-12 Semi-flush Mount Ceiling Fixture in Black with Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Striking black finish enhances design
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Stinson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 13-1/2
- Installation Type:
- Semi-flush Mount
- Length:
- 13
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665353303
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13