This product requires certification to purchase.

1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

Hinkley

Sullivan 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H1745OZLED
  • Item #5062264
  • Manufacturer Part #1745OZ-LED
4.2 out of 5 Customer Rating
Brand image
Hinkley

Sullivan 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H1745OZLED
  • Item #5062264
  • Manufacturer Part #1745OZ-LED
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • 2 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sullivan
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Depth:
12-4/5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
23 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lumens:
1100
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
640665174618
Volts:
120V
Watts:
15 W
Width:
11-4/5 in