100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze
Sullivan 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 year finish warranty
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Sullivan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 18-3/10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665174489
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 9