This product requires certification to purchase.

4-1/2 in. 60W 1-Light Wall Sconce in Brushed Nickel

Hinkley

Sussex 4-1/2 in. 60W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #H4790BN
  • Item #3766520
  • Manufacturer Part #4790BN
5 out of 5 Customer Rating
Brand image
Hinkley

Sussex 4-1/2 in. 60W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #H4790BN
  • Item #3766520
  • Manufacturer Part #4790BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic, elegant lines and timeless details enhance a traditional space
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sussex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-4/5 in
Height:
18 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
UPC:
640665979008
Volts:
120V
Watts:
60 W
Width:
4-1/2 in