This product requires certification to purchase.

4W 3-Light 22 in. Outdoor Wall Sconce in Oil Rubbed Bronze

Hinkley

Sutcliffe 4W 3-Light 22 in. Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2915OZLL
  • Item #7445190
  • Manufacturer Part #2915OZ-LL
3.7 out of 5 Customer Rating
Brand image
Hinkley

Sutcliffe 4W 3-Light 22 in. Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2915OZLL
  • Item #7445190
  • Manufacturer Part #2915OZ-LL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • LED Lamps carry a 3 year limited warranty
  • Images are for reference purpose only and may not be pictured with the specified LED filament bulb
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • LED bulbs carry a 3 year limited warranty
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sutcliffe
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Depth:
6-1/2 in
Dimmable:
Yes
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic, Colonial, Traditional, Transitional
Lumens:
900
Material:
Aluminum, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
640665291537
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
4 W
Width:
10 in