5W 1-Light Candelabra E-12 LED Small Outdoor Wall Sconce in Aged Zinc
Sutcliffe 5W 1-Light Candelabra E-12 LED Small Outdoor Wall Sconce in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 year finish warranty
- LED Lamps carry a 3-year limited warranty
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Rich gray tone
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sutcliffe
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 5-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 350
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665291025
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 5
- Width:
- 7