This product requires certification to purchase.

60W 3-Light Candelabra E-12 LED Post Lantern in Aged Zinc

Hinkley

Sutcliffe 60W 3-Light Candelabra E-12 LED Post Lantern in Aged Zinc

  • Fast #
  • Part #H2917DZ
  • Item #8063171
  • Manufacturer Part #2917DZ
5 out of 5 Customer Rating
Brand image
Hinkley

Sutcliffe 60W 3-Light Candelabra E-12 LED Post Lantern in Aged Zinc

  • Fast #
  • Part #H2917DZ
  • Item #8063171
  • Manufacturer Part #2917DZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sutcliffe
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
18 in
Installation Type:
Pier Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Product Type:
Lantern
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
640665291704
Volts:
120V
Watts:
60 W
Width:
10-3/10 in