80 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Swell 80 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This item includes a 6" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app, click here
- Powered by a highly efficient and quiet DC motor
- Wi-Fi compatible with included fan control
- Fan control included, HIRO control - 6 speed reversing
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
- Bold silhouette with dramatic details creates a modern statement
Specifications
- AMP:
- 0.3, 0.5
- Blade Pitch:
- 20°
- Blade Span:
- 80 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 10955
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Swell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-4/5
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Wood
- Number of Blades:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 102
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665019087
- Volts:
- 120V