This product requires certification to purchase.

8W 1-Light LED Outdoor Wall Sconce in Textured Oil Rubbed Bronze

Hinkley

Taper 8W 1-Light LED Outdoor Wall Sconce in Textured Oil Rubbed Bronze

  • Fast #
  • Part #H2144TR
  • Item #8063292
  • Manufacturer Part #2144TR
3.7 out of 5 Customer Rating
Brand image
Hinkley

Taper 8W 1-Light LED Outdoor Wall Sconce in Textured Oil Rubbed Bronze

  • Fast #
  • Part #H2144TR
  • Item #8063292
  • Manufacturer Part #2144TR
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Textured Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Taper
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Oil Rubbed Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
600
Material:
Composite
Number Of Hours:
40000 hr
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665214536
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
8 W
Width:
7 in