This product requires certification to purchase.

Taper Deck Sconce Light in Satin Black

Hinkley

Taper Taper Deck Sconce Light in Satin Black

  • Fast #
  • Part #H1563SK
  • Item #9930152
  • Manufacturer Part #1563SK
5 out of 5 Customer Rating
Brand image
Hinkley

Taper Taper Deck Sconce Light in Satin Black

  • Fast #
  • Part #H1563SK
  • Item #9930152
  • Manufacturer Part #1563SK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • A wiring kit is supplied.
  • Striking black finish enhances design
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act
  • Recessed mount with 1/8” deep bezel
  • LED integrated components carry a 10-year limited warranty
  • ADA compliant
  • Recessed mount with 1/8" deep bezel
  • Includes: wiring kit, 1 x 60" of lead wire
  • Includes: etched glass shade
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3-1/4 in
Length
1 in
Width
4-1/2 in
Characteristics & Features
Ballast Type
Residential
Collection
Taper
Color Finish Category
Blacks
Color Finish Name
Satin Black
Color Temperature
2700
Dimmable
Yes
Glass Type
Etched Lens
Light Bulb Type
LED
Lighting Style
Modern
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
160
Volts
12V
Watts
1.9 W
Warranty & Product Information
ETL Listed
Yes
Type
H1563SK
UL Listed
Yes
UPC
640665156935