27-1/2 x 6 in. 50W 3-Light G9 LED Vanity Fixture in Polished Chrome
Taylor 27-1/2 x 6 in. 50W 3-Light G9 LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Sparkling chrome with reflective finish
- For complete warranty information visit https://www.hinkleylighting.com
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- LED Lamps carry a 3-year limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Taylor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1275
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665502343
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 27-1/2 in