4.5W 3-Light LED Vanity Fixture in Brushed Nickel
Taylor 4.5W 3-Light LED Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- LED Lamps carry a 3-year limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Taylor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1275
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 13.5 W
- Width:
- 27-1/2 in