60W 4-Light Candelabra E-12 Pendant in Brushed Graphite
Telluride 60W 4-Light Candelabra E-12 Pendant in Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This chain or cable hung fixture may be installed on any sloped ceiling. Rich gray tone. Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Collection:
- Telluride
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Graphite
- Diameter:
- 21-1/2
- Dimmable:
- Yes
- Height:
- 36-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 21-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Style:
- Transitional, Rustic
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 640665376401
- Volts:
- 120V
- Watts:
- 60
- Width:
- 21-1/2