This product requires certification to purchase.

26 x 36-3/10 in. 60W 1-Tier 6-Light LED Transitional Chandelier in Champagne Gold

You last purchased this on
 
Hinkley

Tress 26 x 36-3/10 in. 60W 1-Tier 6-Light LED Transitional Chandelier in Champagne Gold

  • Fast #
  • Part #H3678CPG
  • Item #9743522
  • Manufacturer Part #3678CPG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Tress 26 x 36-3/10 in. 60W 1-Tier 6-Light LED Transitional Chandelier in Champagne Gold

  • Fast #
  • Part #H3678CPG
  • Item #9743522
  • Manufacturer Part #3678CPG
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • Suitable for use in dry (indoor) locations as defined by NEC and CE. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Luxurious gold finish with opulent sheen
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
  • Requires Certification

Specifications

Collection:
Tress
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Gold
Height:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Size:
26 in x 36-3/10 in
Volts:
120V
Watts:
60 W
Width:
36-3/10 in